Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK TNMG160412-KM3205 T-MAX P TURNING 5754144
SANDVIK TNMG160412-KM3205 T-MAX P TURNING 5754144
Tool tip for dressing and turning down Sandvik Coromant
References
sandvik coromant:
TNMG160412-KM3205
rubix:
320A1417
manufacturer :
5754144
Technical specifications
Nuance/shade
3205
See all Specifications
Product details
Technical specifications
Product details : SANDVIK TNMG160412-KM3205 T-MAX P TURNING 5754144
Technical specifications
Attributes
Nuance/shade
3205
Thickness
4.76
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.40
excl. VAT
/
Each
£
10.08
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK TCMX110308-WF1525 COROTURN 5753068
SANDVIK CNMG120416-PM4415 T-MAX P TURNING INVEIO 7859224
WALTER SNMX120512-F57 WKP25S MILLING INSERTS 6389367
SANDVIK VNGG160401-SGF1105 T-MAX P TURNING 6851303
SANDVIK TCGX 06 T1 04L-WK 1115 COROTURN 107 INSERT FOR TURNING 5751864
SANDVIK TCGW090204S01530F7025 BORON NITRIDE TOOL 6270098
SANDVIK CNMG190612-HM4335 T-MAX P TURNING INVEIO 7080779
MITSUBCARB SNMM150616-HM UH6400 INSERT TURNING COATED NEG 90027719
SANDVIK TNMG160408-QM235 T-MAX P TURNING 5754099
SANDVIK CNMG090308-WF3225 T-MAX P TURNING 6868424
PRAMET WNMG 080408W-MR:T9310 7035046
WALTER TCMT16T308-RK4 WKK10S TURNING INSERTS (POSITIVE) 6651149
SANDVIK CNGA120408S01520FWH7135 BORON NITRIDE TOOL 7586886
MITSUBCARB DCGT11T302R-SS VP15TF INSERT TURNING COATED 90015952
SANDVIK RNMG 12 04 00 3225 INSERT 6868422