Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
TNMX160412WM3210-SVIK CAST IRON IN
TNMX160412WM3210-SVIK CAST IRON IN
Tool tip for dressing and turning down Sandvik Coromant
References
sandvik coromant:
TNMX160412-WM3210
rubix:
1026281
manufacturer :
5754796
Technical specifications
Nuance/shade
3210
See all Specifications
Product details
Technical specifications
Product details : TNMX160412WM3210-SVIK CAST IRON IN
Technical specifications
Attributes
Nuance/shade
3210
Thickness
4.76
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.63
excl. VAT
/
Each
£
11.56
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB DNMG150604-GK MC5015 INSERT TURNING COATED NEG 90034713
PRAMET SCMT 120408E-RM:T9325 6753836
ROEBUCK 4016-1212 BUTT WELDED LATHE TOOL 16R 12 X 12MM SHANK
PRAMET CCMT 060204W-FM:T9325 7034000
KENNAMETAL TNMG160408E3J SP4019 INSERTS - CB CLAMP-ON,PIN-LOCK 5655231
SANDVIK DNMG110408-KF3225 T-MAX P TURNING 6868487
KENNAMETAL CCMT060202LF KC5010 ANSI/ISO TURNING INSERT CC.. 1869820
MITSUBCARB TNMG160408-SY UE6020 INSERT TURNING COATED NEG 90015532
SANDVIK CCMT 09 T3 08-KMH13A 107 INSERT FOR TURNING 5724763
MITSUBCARB NP-DCGW11T304FS2 BC8120 INSERT TURNING POSITIVE 90039124
WALTER DNMG150408NMSWSM10 INSERT DNMG150408-NMS WSM10
MITSUBCARB TCMT110208 VP15TF INSERT TURNING COATED 90024352
PRAMET TCMT 110204E-FM:T9325 TURNING INSERT
CNMG 12 04 08-MR 2035-SVIK T-MA
MITSUBCARB CCMT120408 NX3035 INSERT TURNING CERMET 90024413