Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK TR-D13JCR16D CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755356
SANDVIK TR-D13JCR16D CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755356
Tool holder Sandvik Coromant
References
sandvik coromant:
TR-D13JCR 16D
rubix:
317A5225
manufacturer :
5755356
Product details
Technical specifications
Product details : SANDVIK TR-D13JCR16D CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755356
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.97
excl. VAT
/
Each
£
158.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QS-TR-V13JBR 2020HP 6766758
PTFNR3232P22-SVIK T-MAX P TOOLHOLD
SANDVIK DVVNN 3225P 16 SHANK TOOL FOR TURNING 5732467
SANDVIK DCRNR164DM1 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730784
DTJNL1616H16-SVIK T-MAX P TURNING
DTFNR2525M16-SVIK SQUARE SHANK T-M
STJCL1212K11S-SVIK SWISS TOOL
SANDVIK TOOLHOLDER PDJNR1616H11
SANDVIK SRACL204D TURNING TOOL HOLDER BORING BAR 5751304
SANDVIK SRACL162D TURNING TOOL HOLDER BORING BAR 5751351
SANDVIK DVJNL123B CONCEPT HOLDERS FOR INSERT/ADAPTER 5732678
SANDVIK TOOLHOLDER MTJNR 2020K 16M1
SANDVIK QS-CP-25BL-2020-12B SOLID BORINGBAR ADAP 8233950
SANDVIK QS-SDJCR 2525 11C 7446539
SANDVIK SVVBN 1010K 11-S-B1 5752648