SANDVIK WNMG 060408 MM 1125INSERT
Tool tip for dressing and turning down Sandvik Coromant
See technical informationReferences
Sandvik Coromant:WNMG060408-MM1125
Rubix:80103054
Manufacturer :5756344



Product details : SANDVIK WNMG 060408 MM 1125INSERT
Technical specifications
Attributes
| Nuance/shade | 1125 |
|---|---|
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 96.00 excl. VAT
/ 10 pieces
£ 115.20 incl. VAT
- Usually arrives within 14 working days
