• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,350)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,366)
  • Couplings and connecting elements(1,833)
  • Mechanical transmission sealing(7,752)
  • Damping technology(30)
  • Mechanical lubrication technology(441)
See Mechanical Power Transmission
  • Static seals(4,073)
  • Dynamic seals(3,678)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
O-ring
3671010027-SVIK O-RING

3671010027-SVIK O-RING

O-ring Sandvik Coromant

See technical information
References
Sandvik Coromant:3671010-027
Rubix:1027664
Manufacturer :5759193
brand logo
brand logo

Product details : 3671010027-SVIK O-RING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DICHTOMATK 67009369 FREUDENBERG SEALDICHTOMATK 67041666 OR 10.50 3.00 70 NBR NB7016DICHTOMATK 49461087 FREUDENBERG SEALDICHTOMATK 49461796 FREUDENBERG SEALDICHTOMATK 49492923 OR 11.10 1.78 70 NBR NB7018DICHTOMATK 67012743 OR 132.94 3.53 80 FKM FP8094DICHTOMATK 49385863 OR 189.87 5.33 80 FKM FP8019DICHTOMATK NITRILE O RING 70SH O-RING 0008,00X03,50 NBR 70DICHTOMATK 67196602 FREUDENBERG SEALDICHTOMATK OR103X6NBR70 ORING 103 X 6MM NITRILE 70 67004963DICHTOMATK METRIC ORING 80SH O-RING 0017,00X02,50 FKM 80DICHTOMATK SILICON O RING 70SH O-RING 0036,09X03,53 VMQ 70DICHTOMATK MET ORING NTRILE70SH O-RING 0019,60X02,40 NBR 70564100551-SVIK O-RINGDICHTOMATK 67013338 OR 38.00 4.00 80 FKM FP8094
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap