• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Reaming tools
Spare part for reaming tools
SVK REDUCT SLVE

SVK REDUCT SLVE


Spare part for reaming tools Sandvik Coromant

References
sandvik coromant:393.37A-2016072
rubix:1119303
manufacturer :5760694
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SVK REDUCT SLVE


Technical specifications


Attributes
No attributes to display for this product
£ 208.43 excl. VAT
/ Each
£ 250.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 825-23TC06-A18 FINE BORING TOOLSANDVIK 825-36TC06-EH25 COROBORE 825 FINE BORING TOOL 530SANDVIK 825-29TC06-A20 6352204SANDVIK 825-36TC06-A25 COROMANT CAPTO 6352207SANDVIK R429.90-05-021-02-CBH10F VARILOCK 5746592OMEGAPROD OM31433 F1-12 10-125MM BORING HEADOMEGAPROD OM31061 BT40 F1 BORING HEAD ADAPTOR BT40 (1-1/2X18TPI)SANDVIK 825-29TC06-EH20 825 FINE BORING TOOL 6424085SANDVIK R429.90-03-013-01-CBH10F 5746629OMEGAPROD OM31531 DV50 F1 BORING HEAD ADAPTOR (1-1/2X18TPI)OMEGAPROD OM31434 F1-18 12-225MM BORING HEAD 75MM (1-1/2X18TPI)SANDVIK BR20-90SP12Y-C5 7216803SANDVIK CXS-A20-07-X SWISS TOOL HOLDERS 6879634SVK C/HEAD 570570-DCLNL-80-16SANDVIK 825B-TC06U-BW VARILOCK 7613835

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories