• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Reaming tools
Tool holder
SANDVIK 570-SCLCL-32-09 HEAD FOR TURNING 5962459

SANDVIK 570-SCLCL-32-09 HEAD FOR TURNING 5962459

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:570-SCLCL-32-09
Rubix:258A1041
Manufacturer :5962459
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 570-SCLCL-32-09 HEAD FOR TURNING 5962459


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 283.10 excl. VAT
/ Each
£ 339.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

C457025LF-SVIK ADAPTORS FOR SPLITSANDVIK SL-STFCL-32-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6347230SANDVIK MB-E16-64-09R CYLINDRICAL SHANK TO MB ADAPTOR 5735510SANDVIK SL-SDUCR-25-07-DXHP 6536147SANDVIK R429U-A12-17060TC09 BORING BAR WITH INDEXABLE INSERT 6415712SANDVIK BR20D-116CC12F-C8M COROMANT CAPTO 7216929SANDVIK SL-CP-25BR-40-12B SOLID BORINGBAR ADAP 8233955SANDVIK SL-SDXCR-32-11-QC CONCEPT HOLDERS FOR INSERT/ADAPTER 5750338SANDVIK C6-570-2C 32 066L ADAPTOR 5729252SANDVIK SSTPR08CCX08 VARILOCK 7213313SANDVIK 825D-137TC11U-C8M COROMANT CAPTO 7591909MITSUBISHI CARBIDE MMTIR2925AS16-C CUTTERSANDVIK C6-SL70-RF-043 5957898SANDVIK BR20D-116SP12Y-C8M COROMANT CAPTO 7591817SANDVIK TR-SL-V13PBL-32 5755453
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap