• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Reaming tools
Tool holder
570STFCL2511B1-SVIK COROTURN CUTTI

570STFCL2511B1-SVIK COROTURN CUTTI

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:570-STFCL-25-11-B1
Rubix:1034582
Manufacturer :5764410
brand logo
brand logo
brand logo
brand logo

Product details : 570STFCL2511B1-SVIK COROTURN CUTTI


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK TIP0-W4L-C12L-27A CONCEPT HOLDERS FOR INSERT/ADAPTER 7802143SANDVIK L571.35C-604043-15 5734608SANDVIK TR-SL-V13PBL-32 5755453SANDVIK BR20-HA-TC16F-22 COROMANT CAPTO 7591832SANDVIK C8-570-2C 40 089L 7628255SANDVIK MB-A0625-08-09 SWISS TOOL HOLDERS 5735531C857040RF-SVIK ADAPTORS FOR SPLITSANDVIK R429U-A12-08040TC06 6415669A5702CD120520-SVIK 570 BAR WITH THSANDVIK SL-PCLNL-40-16HP P HEAD FOR TURNING 5749955SANDVIK SSTPR06CCX06 VARILOCK 7213311SANDVIK TR-SL-D13JCL-32HP-X 5755568SANDVIK TR-SL-D13JCR-40HP-X 5755574SANDVIK CXS-A20-06-X CYLINDRICAL SHANK WITH FLAT TO XS ADAPTOR 6879631SANDVIK 570-SVLBR-32-16 107 HEAD FOR TURNING 5764417
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap