• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Dressing and turning down tools
  6. Tool holder
  7. SECO PWLNR2525M06 TURNING TOOLS 75028231

SECO PWLNR2525M06 TURNING TOOLS 75028231

Tool holder Seco Tools

See technical information

References

Seco Tools:PWLNR2525M06
Rubix:80195048
EAN:28231750000101
brand logo
brand logo

Product details : SECO PWLNR2525M06 TURNING TOOLS 75028231


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 97.47 excl. VAT
/ Each
£ 116.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

C5DWLNR3506008-SVIK CAPTO EXT CUTTSANDVIK C5-CT-01 5728022SANDVIK PDJNR 2020K 15 P SHANK TOOL FOR TURNING 5739643SANDVIK C5-SVJBR-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728756C4DRSNL2705012-SVIK CAPTO COROTURNSANDVIK C6-DCLNR-17100-12 5729603SANDVIK SL70-CRDCL-35-09V 6632396SANDVIK C10-PLRNR-35110-50 CONCEPT HOLDERS FOR INSERT/ADAPTER 6071878SANDVIK C4-PCLNL-13080-09HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188650SANDVIK C5-DWLNR-17090-08 5728263SANDVIK C5-DTFNR-35060-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727922SANDVIK C5-PCLNL-35100-12M1 6188378SANDVIK C4-PCLNL-27080-12M1 6188355SANDVIK C5-DDUNR-27140-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728109SECO PDJNL2020K15 TURNING TOOLS 00038395
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap