SMC CDQSXB25-10D COMPACT CYLINDER


Compact cylinder SMC

References
smc:CDQSXB25-10D
rubix:107A8856
manufacturer :00016036
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter25 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDQSXB25-10D COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•CQS, low friction type
•Mountings: basic, foot, front and rear flange, double clevis
•Bore sizes: 12, 16, 20, 25mm
•Strokes up to 50mm
•Auto switch capable

Magnet: D (Built-in)
Mounting: B [Through Hole, Both Ends Tapped (Standard)]
Bore Size: 25mm
Stroke: 10mm
Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x48x40 mm
Logistic Weight245 g
TypeDouble Acting
Cylinder diameter25 mm
Cylinder stroke10 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 71.03 excl. VAT
/ Each
£ 85.24 incl. VAT
  • Delivery usually within ( 4 ) days