SMC MGF63-75 AIR CYLINDER


Linear drive SMC

References
smc:MGF63-75
rubix:2607733
brand logo
brand logo
Technical specifications
Cylinder diameter63 mm

Product details : SMC MGF63-75 AIR CYLINDER


Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 63mm
Port Thread: Rc
Stroke: 75mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Cylinder diameter63 mm
Show UNSPSC/ECL@SS
£ 1,139.49 excl. VAT
/ Each
£ 1,367.39 incl. VAT
  • Delivery usually within ( 4 ) days