References
SMC:MXQ12A-100Z
Rubix:2606011
EAN:3618036357202

Technical specifications
| Type | air slide table - without adjuster; double acting (d/a) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MXQ12A-100Z AIR SLIDE TABLE
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•More compact: High reduced up to 10%.
•Lighter: Weight reduced up to 35%.
•More flexible: Piping ports and auto switch mounting grooves on both sides.
•Auto switch visibility improved.
Bore Size: 12 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 100 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Lighter: Weight reduced up to 35%.
•More flexible: Piping ports and auto switch mounting grooves on both sides.
•Auto switch visibility improved.
Bore Size: 12 mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 100 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x200x27 mm |
|---|---|
| Logistic Weight | 610 g |
| Type | air slide table - without adjuster; double acting (d/a) |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 12 |
Show UNSPSC/ECL@SS
£ 586.61 excl. VAT
/ Each
£ 703.93 incl. VAT
- Delivery usually within ( 4 ) days