SMC KM13-06-10-3 FITTING MANIFOLD


Electrical peripheral SMC

References
smc:00052310
rubix:124A3129
manufacturer :00052310
brand logo
brand logo
Technical specifications
TypeManifold
ExecutionKM13

Product details : SMC KM13-06-10-3 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø6, ø8, ø10.
•Port A Size: ø4, ø6, ø8.

Model: KM13-06-10-3 (Tube Size 6mm, Port Size 10mm , Number of Ports-3 pcs.)

Technical specifications


Attributes
TypeManifold
ExecutionKM13
Show UNSPSC/ECL@SS
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
  • Delivery usually within ( 4 ) days