FESTO 197438 INDIVIDUAL SUB-BASE MHA2-AS-3-M5
MHA2 single manifold
See technical informationSee documentsReferences
Festo:MHA2-AS-3-M5
Rubix:112A8140
Manufacturer :197438
EAN:4052568045296

Documents
Product details : FESTO 197438 INDIVIDUAL SUB-BASE MHA2-AS-3-M5
Individual sub-base MHA2-AS-3-M5 for manifold block valves MHA2-...-HC/TC Corrosion resistance classification CRC=2, Mounting method for sub-base=with through hole, Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=M5, Pneumatic Connection, port 2=M5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x41x57 mm |
|---|---|
| Logistic Weight | 65 g |
| Type | individual sub-base |
| Execution | mha2 |
Show UNSPSC/ECL@SS
£ 18.71 excl. VAT
/ Each
£ 22.45 incl. VAT
- Delivery usually within ( 2 ) days