References
SMC:KM12-04-02-6
Rubix:120A3672
Manufacturer :00052278
EAN:3618036074086
Product details : SMC KM12-04-02-6 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: 1/4, 3/8.
•Port A Size: ø4, ø6, ø8.
Model: KM12-04-02-6 (Tube Size 4mm, Port Size (Rc(PT) 1/4) , Number of Ports-6 pcs.)
•Number of Port A: 6, 10.
•Port B Size: 1/4, 3/8.
•Port A Size: ø4, ø6, ø8.
Model: KM12-04-02-6 (Tube Size 4mm, Port Size (Rc(PT) 1/4) , Number of Ports-6 pcs.)
Technical specifications
Attributes
| Type | smc km12-04-02-6 fitting manifold |
|---|
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ 5 pieces
£ 99.06 incl. VAT
- Delivery usually within ( 4 ) days
