References
Festo:MHA3-PR8-3-1/8
Rubix:111A2141
Manufacturer :525224
EAN:4052568161699

Documents
Product details : FESTO 525224 MANIFOLD MHA3-PR8-3-1/8
Manifold block MHA3-PR8-3-1/8 for manifold block valves MHA3-...-HC/TC Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=G1/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x60x102 mm |
|---|---|
| Logistic Weight | 766,34 g |
| Type | battery block |
| Execution | mha3 |
Show UNSPSC/ECL@SS
£ 148.03 excl. VAT
/ Each
£ 177.64 incl. VAT
- Delivery usually within ( 6 ) days