References
SMC:C95NDB32-100
Rubix:106A5860
Manufacturer :00155788
EAN:3618030944811

Technical specifications
| Type | double acting with lock |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Product details : SMC C95NDB32-100 LOCKING ISO-VDMA CYLINDER
Technical specifications
Attributes
| Type | double acting with lock |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Max. service pressure | 10 bar |
| Connection | g 1/8 |
Show UNSPSC/ECL@SS
£ 403.41 excl. VAT
/ Each
£ 484.09 incl. VAT
- Delivery usually within ( 6 ) days