References
SMC:C95NDB63-550
Rubix:111A7876
Manufacturer :00242740

Technical specifications
| Type | double acting with lock |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 550 mm |
Product details : SMC C95NDB63-550 LOCKING ISO-VDMA CYLINDER
Technical specifications
Attributes
| Type | double acting with lock |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 550 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 775.07 excl. VAT
/ Each
£ 930.08 incl. VAT
- Delivery usually within ( 21 ) days