SMC CDQMA40TF-20 GUIDE ROD TYPE COMPACT CYLINDER
Compact cylinder SMC
See technical informationSee documentsReferences
SMC:CDQMA40TF-20
Rubix:108A5599
Manufacturer :CDQMA40TF-20

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDQMA40TF-20 GUIDE ROD TYPE COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 116.26 excl. VAT
/ Each
£ 139.51 incl. VAT
- Delivery usually within ( 7 ) days