SMC MXW25-100B AIR SLIDE TABLE


Pneumatic cylinders and actuators - Accessory SMC

References
smc:MXW25-100B
rubix:2606376
brand logo
brand logo

Product details : SMC MXW25-100B AIR SLIDE TABLE


The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 25mm
Thread Type: Bore 8-16
Stroke: 100mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
No attributes to display for this product
£ 1,503.63 excl. VAT
/ Each
£ 1,804.36 incl. VAT
  • Delivery usually within ( 19 ) days