References
Festo:DASP-M4-160-A
Rubix:118A1075
Manufacturer :1553813
EAN:4052568062194

Documents
Product details : FESTO 1553813 SENSOR BRACKET DASP-M4-160-A
Sensor bracket DASP-M4-160-A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x46x32 mm |
|---|---|
| Logistic Weight | 41,3 g |
| Type | sensor bracket |
| Connection 1 | m4 |
| Cylinder diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
- Delivery usually within ( 2 ) days