SMC KAL08-U01 FITTING


Pneumatic cylinders and actuators - Accessory SMC

References
smc:KAL08-U01
rubix:120A3770
brand logo
brand logo

Product details : SMC KAL08-U01 FITTING


Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.

Applicable Tube OD: 08 (Ø8)
Port Size Applicable Tube: U01 (Uni 1/8")

Technical specifications


Attributes
No attributes to display for this product
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
  • Delivery usually within ( 4 ) days