References
Festo:SLG-S-18-800
Rubix:117A0585
Manufacturer :525701
EAN:4052568162054

Documents
Product details : FESTO 525701 PROFILE STRIP SLG-S-18-800
Mounting rail SLG-S-18-800 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=880 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Type | profile rail for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 284.24 excl. VAT
/ Each
£ 341.09 incl. VAT
- Delivery usually within ( 16 ) days