SMC ASQ530F-03-06S AIR SAVING VALVE


Pneumatic cylinders and actuators - Accessory SMC

References
smc:ASQ530F-03-06S
rubix:119A7552
brand logo
brand logo

Product details : SMC ASQ530F-03-06S AIR SAVING VALVE


ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function.The QFC control valve offers a high speed exhaust and cylinder speedcontrol function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator withcheck valve, plus speed controller. The flow valve offers a quick supply andexhaust valve, plus a speed controller.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Size: 5 (3/8 Standard)
Port Size: 03 (3/8)
Applicable Tubing O.D.: 06 (ø6mm)
Option: Variable set pressure type (0.1 to 0.3 MPa)
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 41.23 excl. VAT
/ Each
£ 49.48 incl. VAT
  • Delivery usually within ( 4 ) days