SMC MK2T-A063 ARM


MK2T, Option, Arm

References
smc:MK2T-A063
rubix:117A3698
manufacturer :MK2T-A063
brand logo
brand logo
Technical specifications
TypeMK2T, Option, Arm

Product details : SMC MK2T-A063 ARM


Combining compact cylinder size and rotational capability, the MK2 cylinder is designed for heavy duty clamping applications, with an available integrated arm that swings out of the way when the cylinder is extended. 90deg. clockwise or counter clockwise rotation is available, and clamping arms with adjustment screw are standard options. MK2 is available in 6 bore sizes from 20mm to 63mm and stokes from 10 mm to 50 mm.

Strengths

Arm Applicable to 20, 25, 32, 40, 50 and 63mm

Technical specifications


Attributes
TypeMK2T, Option, Arm
Show UNSPSC/ECL@SS
Ā£ 67.18 excl. VAT
/ Each
Ā£ 80.62 incl. VAT
  • Delivery usually within ( 4 ) days