Axial tapered roller bearing Timken
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 29.08 mm |
Width | 29.083 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 494,4 g |
Inner diameter | 38.1 mm |
Outer diameter | 29.08 mm |
Width | 29.083 mm |
Usually arrives within 14 working days