Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HH221449 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HH221449, Inner diameter: 101.6 mm | Width: 57.531 mm
Tapered roller bearing NTN
References
ntn:
4T-HH221449
rubix:
204A8023
ean:
4547359474305
Technical specifications
Inner diameter
101.6
mm
Width
57.531
mm
Product details
Technical specifications
Product details : NTN 4T-HH221449 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
101.6
mm
Width
57.531
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.27
excl. VAT
/
Each
£
205.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 32018-X-XL-S1, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing FAG 32310-A>A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 33 mm
Tapered roller bearing Timken 56425/56662
Tapered roller bearing Timken 94700, Inner diameter: 177.8 mm
Tapered roller bearing Timken 355X/352, Outer diameter: 90.119 mm | Inner diameter: 44.45 mm | Width: 23 mm
Tapered roller bearing NTN 4T-359S, Outer diameter: 63 mm | Inner diameter: 46.038 mm | Width: 21.692 mm
Tapered roller bearing Timken 3732, Outer diameter: 98.425 mm | Width: 23.812 mm
Tapered roller bearing Timken 367/362A
Tapered roller bearing NTN 4T-HM88542, Outer diameter: 56.5 mm | Inner diameter: 31.75 mm | Width: 27.783 mm
Tapered roller bearing Timken 47681/47620, Outer diameter: 133.35 mm | Inner diameter: 80.963 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-33115, Outer diameter: 125 mm | Inner diameter: 75 mm | Width: 37 mm
Tapered roller bearing Timken 31310-90KA4, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 19 mm
Tapered roller bearing NTN 4T-42584, Outer diameter: 148.43 mm | Inner diameter: 85 mm | Width: 21.433 mm
Tapered roller bearing Timken 28995-90104, Outer diameter: 100.076 mm | Inner diameter: 62.738 mm | Width: 55.626 mm
Tapered roller bearing NTN 32315CU, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 58 mm