Tapered Roller Bearing Cone
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 109.423 mm |
Width | 36.098 mm |
Packaged dimensions (D x W x H) | 141,7x141,7x49,0 mm |
---|---|
Package weight | 1357,6 g |
Inner diameter | 82.55 mm |
Outer diameter | 109.423 mm |
Width | 36.098 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days