SNR 22308EF800 SPHERICAL ROLLER BEARING
SNR double row spherical roller bearing
See technical informationReferences
SNR:22308EF800
Rubix:204A5274
EAN:3413520085186

Product details : SNR 22308EF800 SPHERICAL ROLLER BEARING
Double row spherical roller bearing, for applications with vibrations, solid monobloc cage, groove and lubrication openings on outer ring, clearance class 4 special version
Spherical roller bearing, main dimensions according to DIN 635, premier with circumference groove and lubrication holes in the outer ring, cylindrical bore, not sealed.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x104x38 mm |
|---|---|
| Logistic Weight | 1040 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 5800 rpm |
| Limit speed | 7400 rpm |
| Basic static load, radial - C0r | 152000 N |
| Basic dynamic load, radial - Cr | 169000 N |
Show UNSPSC/ECL@SS
£ 90.93 excl. VAT
/ Each
£ 109.12 incl. VAT
- Delivery usually within ( 3 ) days
