Barrel roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x200x200 mm |
---|---|
Logistic Weight | 7080 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | cn |
Sealing | open |
Series | 203..-mb |
Material | steel |
Cage | brass |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 330000 N |
Usually arrives within 14 working days