SNR NU226EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU.226.E.G15
See technical informationReferences
SNR:NU226EG15
Rubix:205A6510
Manufacturer :NU.226.E.G15
EAN:3413520189365



Product details : SNR NU226EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 461000 N |
| Basic dynamic load, radial - Cr | 367000 N |
Show UNSPSC/ECL@SS
£ 263.63 excl. VAT
/ Each
£ 316.36 incl. VAT
- Usually arrives within 14 working days
