References
INA:SL024934-A
Rubix:229A2023
Manufacturer :0001241250000
EAN:4012802424645

Product details : FAG SL024934-A CYL. NEEDLE BEARING 1241250000
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x230x230 mm |
|---|---|
| Logistic Weight | 6946 g |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1010 rpm |
| Basic static load, radial - C0r | 930000 N |
| Basic dynamic load, radial - Cr | 435000 N |
Show UNSPSC/ECL@SS
£ 832.33 excl. VAT
/ Each
£ 998.80 incl. VAT
- Delivery usually within ( 7 ) days
