Tapered roller bearing Timken 3880/3820, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Timken Tapered Roller Bearing 3800
See technical informationReferences
Timken:3880/3820
Rubix:100A4551
EAN:0053893074016


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 30.163 mm |
Product details : TIMKEN 3880-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x85,725x85,725 mm |
|---|---|
| Logistic Weight | 778 g |
| Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
| Inner diameter | 41.275 mm |
| Outer diameter | 85.725 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Series | 3800 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 76.12 excl. VAT
/ Each
£ 91.34 incl. VAT
- Delivery usually within ( 7 ) days