WALTER CCMT060204-MM4 WSM10S TURNING INSERTS POSITIVE 6836813
Turning inserts
See technical informationReferences
Walter:CCMT060204-MM4 WSM10S
Rubix:275A7497
Manufacturer :6836813

Technical specifications
| Insert Type | positive 80° rhomboidal turning insert (ccmt060204-mm4) |
|---|---|
| Nuance/shade | pvd tialn + al2o3 (al) |
Product details : WALTER CCMT060204-MM4 WSM10S TURNING INSERTS POSITIVE 6836813
Walter CCMT060204-MM4 turning insert in grade WSM10S, positive 80° rhomboidal geometry with 2 cutting edges. PVD coating TiAlN + Al2O3 (Al) for machining of ISO M/S materials.
Technical specifications
Attributes
| Insert Type | positive 80° rhomboidal turning insert (ccmt060204-mm4) |
|---|---|
| Nuance/shade | pvd tialn + al2o3 (al) |
| Edge length | 6.45 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Usually arrives within 14 working days