WALTER DCMT070204-FM4 WMP20S TURNING INSERTS POSITIVE 6464120
Turning inserts
See technical informationReferences
Walter:DCMT070204-FM4 WMP20S
Rubix:275A7412
Manufacturer :6464120

Technical specifications
| Insert Type | positive rhombic 55° (dcmt070204-fm4) |
|---|---|
| Nuance/shade | wmp20s |
Product details : WALTER DCMT070204-FM4 WMP20S TURNING INSERTS POSITIVE 6464120
Positive rhombic 55° turning insert Walter DCMT070204-FM4, grade WMP20S. Edge 7.75 mm, r=0.40 mm and thickness 2.38 mm.
Technical specifications
Attributes
| Insert Type | positive rhombic 55° (dcmt070204-fm4) |
|---|---|
| Nuance/shade | wmp20s |
| Edge length | 7.75 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Usually arrives within 14 working days