WALTER DCMT11T304-MK4 WKK20S TURNING INSERTS POSITIVE 6636209
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:DCMT11T304-MK4 WKK20S
Rubix:275A7449
Manufacturer :6636209

Product details : WALTER DCMT11T304-MK4 WKK20S TURNING INSERTS POSITIVE 6636209
Technical specifications
Attributes
| Nuance/shade | ticn+al2o3+ticn |
|---|---|
| Edge length | 11.63 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- Usually arrives within 14 working days