WALTER TCMT16T308-RK4 WKK20S TURNING INSERTS (POSITIVE) 6651150
Turning inserts
See technical informationReferences
Walter:TCMT16T308-RK4 WKK20S
Rubix:291A4315
Manufacturer :6651150

Technical specifications
| Insert Type | positive triangular turning insert tcmt16t308-rk4 (chipbreaker rk4, 60°) |
|---|---|
| Nuance/shade | ticn+al2o3+ticn (cvd) |
Product details : WALTER TCMT16T308-RK4 WKK20S TURNING INSERTS (POSITIVE) 6651150
Positive triangular turning insert Walter TCMT16T308-RK4 in WKK20S. CVD coating TiCN+Al2O3+TiCN and geometry with a radius of 0.8 mm and a thickness of 3.97 mm.
Technical specifications
Attributes
| Insert Type | positive triangular turning insert tcmt16t308-rk4 (chipbreaker rk4, 60°) |
|---|---|
| Nuance/shade | ticn+al2o3+ticn (cvd) |
| Edge length | 16.5 mm |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Usually arrives within 14 working days