WALTER TCMT16T312-RK4 WKK10S TURNING INSERTS (POSITIVE) 6651151
Turning inserts
See technical informationReferences
Walter:TCMT16T312-RK4 WKK10S
Rubix:291A4316
Manufacturer :6651151

Technical specifications
| Insert Type | positive triangular 60° turning insert (tcmt) |
|---|---|
| Nuance/shade | ticn + al2o3 + ticn |
Product details : WALTER TCMT16T312-RK4 WKK10S TURNING INSERTS (POSITIVE) 6651151
Positive turning insert Walter TCMT16T312-RK4 WKK10S (triangular 60°) with TiCN/Al2O3/TiCN coating. Radius 1.2 mm, thickness 3.97 mm.
Technical specifications
Attributes
| Insert Type | positive triangular 60° turning insert (tcmt) |
|---|---|
| Nuance/shade | ticn + al2o3 + ticn |
| Edge length | 16.5 mm |
| Thickness | 3.97 mm |
| Radius | 1.2 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Usually arrives within 14 working days