WALTER SCMT09T304-RM4 WSM20S TURNING INSERTS (POSITIVE) 6917307
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:SCMT09T304-RM4 WSM20S
Rubix:291A4981
Manufacturer :6917307

Product details : WALTER SCMT09T304-RM4 WSM20S TURNING INSERTS (POSITIVE) 6917307
Technical specifications
Attributes
| Nuance/shade | tialn+al2o3+(al) |
|---|---|
| Edge length | 9.53 mm |
| Thickness | 3.969 mm |
| Radius | 0.4 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 10.06 excl. VAT
/ Each
£ 12.07 incl. VAT
- Usually arrives within 14 working days