WALTER TCMT16T312-RM4 WSM20S TURNING INSERTS (POSITIVE) 6917318
Turning inserts
See technical informationReferences
Walter:TCMT16T312-RM4 WSM20S
Rubix:291A4990
Manufacturer :6917318

Technical specifications
| Insert Type | 60° positive triangular turning insert (tcmt) |
|---|---|
| Nuance/shade | tialn+al2o3+al |
Product details : WALTER TCMT16T312-RM4 WSM20S TURNING INSERTS (POSITIVE) 6917318
Turning insert Walter TCMT16T312-RM4 in WSM20S with 60° positive triangular geometry and RM4 chipbreaker. For turning.
Technical specifications
Attributes
| Insert Type | 60° positive triangular turning insert (tcmt) |
|---|---|
| Nuance/shade | tialn+al2o3+al |
| Edge length | 16.5 mm |
| Thickness | 3.97 mm |
| Radius | 1.2 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Usually arrives within 14 working days