WALTER WCMT040204-FM4 WSM30S TURNING INSERTS (POSITIVE) 6917290
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:WCMT040204-FM4 WSM30S
Rubix:291A4968
Manufacturer :6917290

Product details : WALTER WCMT040204-FM4 WSM30S TURNING INSERTS (POSITIVE) 6917290
Technical specifications
Attributes
| Nuance/shade | wsm30s |
|---|---|
| Edge length | 4.34 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 9.34 excl. VAT
/ Each
£ 11.21 incl. VAT
- Usually arrives within 14 working days