WALTER SNMA120412-RK5 WKK10S TURNING INSERTS NEGATIVE 6411711
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:SNMA120412-RK5 WKK10S
Rubix:275A7333
Manufacturer :6411711

Product details : WALTER SNMA120412-RK5 WKK10S TURNING INSERTS NEGATIVE 6411711
Technical specifications
Attributes
| Nuance/shade | ticn/al2o3/ticn (cvd) - wkk10s |
|---|---|
| Edge length | 12.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ Each
£ 14.95 incl. VAT
- Usually arrives within 14 working days