WALTER CNMG120408-NRS WSM10 TURNING INSERTS (NEGATIVE) 5866883
Turning inserts
See technical informationReferences
Walter:CNMG120408-NRS WSM10
Rubix:260A1878
Manufacturer :5866883

Technical specifications
| Insert Type | iso cnmg120408 turning insert, 80° negative diamond (nrs - roughing/high-temperature) |
|---|---|
| Nuance/shade | wsm10 |
Product details : WALTER CNMG120408-NRS WSM10 TURNING INSERTS (NEGATIVE) 5866883
Walter CNMG120408-NRS turning insert with 80° negative diamond and WSM10 coating. Designed for roughing on high-temperature alloys with an efficient cutting edge.
Technical specifications
Attributes
| Insert Type | iso cnmg120408 turning insert, 80° negative diamond (nrs - roughing/high-temperature) |
|---|---|
| Nuance/shade | wsm10 |
| Edge length | 12.7 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 12.46 excl. VAT
/ Each
£ 14.95 incl. VAT
- Usually arrives within 14 working days