WALTER DNMG150404-MS3 WSM01 TURNING INSERTS (NEGATIVE) 6890872
Tool tip for dressing and turning down Walter
See technical informationReferences
Walter:DNMG150404-MS3 WSM01
Rubix:291A4912
Manufacturer :6890872

Product details : WALTER DNMG150404-MS3 WSM01 TURNING INSERTS (NEGATIVE) 6890872
Technical specifications
Attributes
| Nuance/shade | wsm01 |
|---|---|
| Edge length | 15.504 mm |
| Thickness | 4.762 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Usually arrives within 14 working days