WALTER DNMG150408-MS3 WSM01 TURNING INSERTS (NEGATIVE) 6890874
Turning inserts
See technical informationReferences
Walter:DNMG150408-MS3 WSM01
Rubix:291A4913
Manufacturer :6890874

Technical specifications
| Insert Type | negative turning insert rhomboidal 55° (dnmg150408-ms3) |
|---|---|
| Nuance/shade | tialn (hipims) – wsm01 |
Product details : WALTER DNMG150408-MS3 WSM01 TURNING INSERTS (NEGATIVE) 6890874
Negative turning insert Walter DNMG150408-MS3 WSM01, 55° rhomboidal geometry and r=0.8 mm. PVD HiPIMS TiAlN coating for stainless steel and difficult-to-machine materials.
Technical specifications
Attributes
| Insert Type | negative turning insert rhomboidal 55° (dnmg150408-ms3) |
|---|---|
| Nuance/shade | tialn (hipims) – wsm01 |
| Edge length | 15.5 mm |
| Thickness | 4.762 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Usually arrives within 14 working days