CAMOZZI SHORTSTROKE CYL-S.ACTING-25 BORE-25 STROKE QP1A025A025


Compact cylinder Camozzi

References
camozzi:QP1A025A025
rubix:202A6456
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke25 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-S.ACTING-25 BORE-25 STROKE QP1A025A025


Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke25 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 64.03 excl. VAT
/ Each
£ 76.84 incl. VAT
  • Usually arrives within 14 working days