CAMOZZI SHORTSTROKE CYL-S.ACTING-32 BORE-10 STROKE QP1A032A010


Compact cylinder Camozzi

References
camozzi:QP1A032A010
rubix:202A6458
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke10 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-S.ACTING-32 BORE-10 STROKE QP1A032A010


Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke10 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 81.67 excl. VAT
/ Each
£ 98.00 incl. VAT
  • Usually arrives within 14 working days