Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
CAMOZZI SHORTSTROKE CYL-DBL ACTING-25 BORE-20 STROKE QP2A025A020
CAMOZZI SHORTSTROKE CYL-DBL ACTING-25 BORE-20 STROKE QP2A025A020
Compact cylinder Camozzi
References
camozzi:
QP2A025A020
rubix:
202A6518
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
20
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-25 BORE-20 STROKE QP2A025A020
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
20
mm
Min. temperature
0
°C
Max. temperature
80
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.47
excl. VAT
/
Each
£
76.16
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDQ2D20-20DCZ AIR CYLINDER
SMC CDQ2B40TF-20DZ AIR CYLINDER
SMC MGPM63TF-125AZ COMPACT GUIDE CYLINDER AIR CUSHION
SMC CDUJB6-8DM MINI CYLINDER
FESTO 156627 COMPACT CYLINDER ADVU-40-10-A-P-A
SMC EMGQM20-40 COMPACT GUIDE CYLINDER
AVENTICS R422001236
SMC MGPM63TF-50Z COMPACT GUIDE CYLINDER
AVENTICS 0822060024
SMC CUJB20-25D MINI FREE MOUNT CYLINDER
AVENTICS R422001533
FESTO 188234 SHORT-STROKE CYLINDER ADVC-40-15-I-P-A
SMC CDQSWB16-30D COMPACT CYLINDER
MECALINE 879555 COMPACT CYLINDER 20MM DIA/BORE STROKE 5MM
SMC CDLQB63TF-25D-B COMPACT CYLINDER WITH LOCK