Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879555 COMPACT CYLINDER 20MM DIA/BORE STROKE 5MM
MECALINE 879555 COMPACT CYLINDER 20MM DIA/BORE STROKE 5MM
COMPACT CYLINDER
References
mecaline:
879555
rubix:
216A1330
ean:
3660338331091
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879555 COMPACT CYLINDER 20MM DIA/BORE STROKE 5MM
COMPACT CYLINDER D.20-C=5
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.53
excl. VAT
/
Each
£
25.84
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC CRB1BW100-90DE ROTARY ACTUATOR
FESTO 4840822 COMPACT CYLINDER
FESTO 8092120 COMPACT CYLINDER ADN-S-63-20-A-P-A
CAMOZZI CYLINDER QP2A050A025
FESTO 572717 COMPACT CYLINDER ADN-63-80-A-PPS-A
SMC CUJB16-20DM MINI FREE MOUNT CYLINDER
SMC MGGMB100TF-300 GUIDE CYLINDER
FESTO 8092219 COMPACT CYLINDER
AVENTICS R422001218
SMC CDQ2B50-50DC-X671 COMPACT CYLINDER
SMC C55B100-40 ISO 21287 CYLINDER
SMC CDQ2WA32TF-75DMZ COMPACT CYLINDER
FESTO 156682 COMPACT CYLINDER ADVULQ-16-20-P-A
FESTO 8092150 COMPACT CYLINDER
SMC MGQL20-50 GUIDED CYLINDER