CAMOZZI SHORTSTROKE CYL-DBL ACTING-40 BORE-35 STROKE QP2A040A035


Compact cylinder Camozzi

References
camozzi:QP2A040A035
rubix:202A6543
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke35 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-40 BORE-35 STROKE QP2A040A035


Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke35 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 113.78 excl. VAT
/ Each
£ 136.54 incl. VAT
  • Usually arrives within 14 working days